Carbide Turning Insert, CNMG433MT TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3756733| Mfr #: CNMG433MT TT8020

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756733 Mfr #: CNMG433MT TT8020
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0472"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 433Insert Style: CNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
ISO Number: CNMG120412MT TT8020Chip-Breaker: MT
Coating: PVD-TiCNGrade: TT8020
ANSI Number: CNMG433MT TT8020Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Cast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 433, Chip-Breaker MT, Grade TT8020, Application Medium to Roughing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120412MT TT8020, ANSI Number CNMG433MT TT8020

Product Reviews

Save 15%. Sign up for Z-mail.