15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Carbide Turning Insert, CNMG433PC TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3757406| Mfr #: CNMG433PC TT8115

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757406 Mfr #: CNMG433PC TT8115
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0472"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 433Insert Style: CNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Steel (P) Compatibility: YesISO Number: CNMG120412PC TT8115
Chip-Breaker: PCCoating: CVD
Grade: TT8115ANSI Number: CNMG433PC TT8115
Insert Application: MediumWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 433, Chip-Breaker PC, Grade TT8115, Application Medium, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120412PC TT8115, ANSI Number CNMG433PC TT8115

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.