Carbide Turning Insert, CNMG433PC TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3759332| Mfr #: CNMG433PC TT8125

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759332 Mfr #: CNMG433PC TT8125
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0472"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 433Insert Style: CNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: YesISO Number: CNMG120412PC TT8125
Chip-Breaker: PCCoating: CVD
Grade: TT8125ANSI Number: CNMG433PC TT8125
Insert Application: MediumWorkpiece Compatibility: Steel (P)
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 433, Chip-Breaker PC, Grade TT8125, Application Medium, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120412PC TT8125, ANSI Number CNMG433PC TT8125

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.