JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbide Turning Insert, CNMG433RT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3757022| Mfr #: CNMG433RT TT7310

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757022 Mfr #: CNMG433RT TT7310
Nose Radius: 0.0472"Insert Style: CNMG
Insert Shape: DiamondInsert Material: Carbide
Non Ferrous (N) Compatibility: NoNo. of Edges: 4
Mounting Style: Top and Hole ClampingSuper Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.203"Insert Thickness: 0.1875"
Item: Turning InsertInsert Size: 433
Rake: NegativeHardened (H) Compatibility: No
Cutting Direction: NeutralInscribed Circle: 1/2"
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: No
Steel (P) Compatibility: NoISO Number: CNMG120412RT TT7310
Chip-Breaker: RTCoating: CVD
Grade: TT7310ANSI Number: CNMG433RT TT7310
Insert Application: RoughingWorkpiece Compatibility: Cast Iron (K)
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 433, Chip-Breaker RT, Grade TT7310, Application Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120412RT TT7310, ANSI Number CNMG433RT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.