20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Carbide Turning Insert, CNMG433RT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3760206| Mfr #: CNMG433RT TT8125

$15.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3760206 Mfr #: CNMG433RT TT8125
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.203"
Inscribed Circle: 1/2"Hardened (H) Compatibility: No
No. of Edges: 4Insert Thickness: 0.1875"
Insert Shape: DiamondInsert Size: 433
Rake: NegativeCutting Direction: Neutral
Nose Radius: 0.0472"Super Alloy (S) Compatibility: No
Mounting Style: Top and Hole ClampingInsert Material: Carbide
Insert Style: CNMGItem: Turning Insert
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: YesISO Number: CNMG120412RT TT8125
Chip-Breaker: RTCoating: CVD
Grade: TT8125ANSI Number: CNMG433RT TT8125
Insert Application: RoughingWorkpiece Compatibility: Steel (P)
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 433, Chip-Breaker RT, Grade TT8125, Application Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG120412RT TT8125, ANSI Number CNMG433RT TT8125
Save 15%. Sign up for Z-mail.