Carbide Turning Insert, CNMG543MT TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3764512| Mfr #: CNMG543MT TT8115

$21.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764512 Mfr #: CNMG543MT TT8115
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0472"
Insert Thickness: 0.250"Inscribed Circle: 5/8"
Insert Size: 543Insert Style: CNMG
Mounting Hole Dia.: 0.250"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: YesISO Number: CNMG160412MT TT8115
Chip-Breaker: MTCoating: CVD
Grade: TT8115ANSI Number: CNMG543MT TT8115
Insert Application: RoughingWorkpiece Compatibility: Steel (P)
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 543, Chip-Breaker MT, Grade TT8115, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 5/8 In, Insert Thickness 0.250 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.250 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG160412MT TT8115, ANSI Number CNMG543MT TT8115

Product Reviews

Save 15%. Sign up for Z-mail.