LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Carbide Turning Insert, CNMG543MT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3765806| Mfr #: CNMG543MT TT8125

$26.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765806 Mfr #: CNMG543MT TT8125
Mounting Style: Top and Hole ClampingSuper Alloy (S) Compatibility: No
Nose Radius: 0.0472"Mounting Hole Dia.: 0.250"
Insert Shape: DiamondNo. of Edges: 4
Cutting Direction: NeutralNon Ferrous (N) Compatibility: No
Insert Style: CNMGHardened (H) Compatibility: No
Insert Material: CarbideRake: Negative
Insert Thickness: 0.250"Insert Size: 543
Item: Turning InsertInscribed Circle: 5/8"
ISO Number: CNMG160412MT TT8125Chip-Breaker: MT
Coating: CVDGrade: TT8125
ANSI Number: CNMG543MT TT8125Insert Application: Roughing
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 543, Chip-Breaker MT, Grade TT8125, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 5/8 In, Insert Thickness 0.250 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.250 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG160412MT TT8125, ANSI Number CNMG543MT TT8125

Product Reviews

Save 15%. Sign up for Z-mail.