LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Carbide Turning Insert, CNMG642MT TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3765465| Mfr #: CNMG642MT TT8115

$26.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765465 Mfr #: CNMG642MT TT8115
Super Alloy (S) Compatibility: NoSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoInsert Thickness: 0.250"
Mounting Style: Top and Hole ClampingInscribed Circle: 3/4"
Item: Turning InsertCutting Direction: Neutral
Rake: NegativeMounting Hole Dia.: 0.312
Insert Material: CarbideInsert Shape: Diamond
Insert Size: 642Hardened (H) Compatibility: No
Nose Radius: 0.0312"No. of Edges: 4
Insert Style: CNMGCoating: CVD
Grade: TT8115ANSI Number: CNMG642MT TT8115
Insert Application: RoughingWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
ISO Number: CNMG190608MT TT8115Chip-Breaker: MT
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 642, Chip-Breaker MT, Grade TT8115, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG190608MT TT8115, ANSI Number CNMG642MT TT8115

Product Reviews

Save 15%. Sign up for Z-mail.