Carbide Turning Insert, CNMG643MT TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3766314| Mfr #: CNMG643MT TT8020

$33.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766314 Mfr #: CNMG643MT TT8020
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0472"
Insert Thickness: 0.250"Inscribed Circle: 3/4"
Insert Size: 643Insert Style: CNMG
Mounting Hole Dia.: 0.312Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesISO Number: CNMG190612MT TT8020
Chip-Breaker: MTCoating: PVD-TiCN
Grade: TT8020ANSI Number: CNMG643MT TT8020
Insert Application: RoughingWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 643, Chip-Breaker MT, Grade TT8020, Application Medium to Roughing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.047 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG190612MT TT8020, ANSI Number CNMG643MT TT8020

Product Reviews

Save 15%. Sign up for Z-mail.