20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Carbide Turning Insert, CNMG643MT TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3756401| Mfr #: CNMG643MT TT8115

$26.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756401 Mfr #: CNMG643MT TT8115
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0472"
Insert Thickness: 0.250"Inscribed Circle: 3/4"
Insert Size: 643Insert Style: CNMG
Mounting Hole Dia.: 0.312Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralANSI Number: CNMG643MT TT8115
Insert Application: RoughingWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
ISO Number: CNMG190612MT TT8115Chip-Breaker: MT
Coating: CVDGrade: TT8115
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 643, Chip-Breaker MT, Grade TT8115, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG190612MT TT8115, ANSI Number CNMG643MT TT8115

Product Reviews

Save 15%. Sign up for Z-mail.