Carbide Turning Insert, CNMG643PC TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3766463| Mfr #: CNMG643PC TT8125

$26.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766463 Mfr #: CNMG643PC TT8125
Rake: NegativeNo. of Edges: 4
Super Alloy (S) Compatibility: NoInscribed Circle: 3/4"
Item: Turning InsertInsert Thickness: 0.250"
Insert Shape: DiamondInsert Size: 643
Steel (P) Compatibility: YesHardened (H) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Mounting Hole Dia.: 0.312Non Ferrous (N) Compatibility: No
Nose Radius: 0.0472"Insert Style: CNMG
Cutting Direction: NeutralCoating: CVD
Grade: TT8125ANSI Number: CNMG643PC TT8125
Insert Application: MediumWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
ISO Number: CNMG190612PC TT8125Chip-Breaker: PC
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 643, Chip-Breaker PC, Grade TT8125, Application Medium, Workpiece Material Steel, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG190612PC TT8125, ANSI Number CNMG643PC TT8125

Product Reviews

Save 15%. Sign up for Z-mail.