Carbide Turning Insert, CNMG643RT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3764713| Mfr #: CNMG643RT TT7310

$25.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764713 Mfr #: CNMG643RT TT7310
Insert Shape: DiamondRake: Negative
No. of Edges: 4Insert Thickness: 0.250"
Inscribed Circle: 3/4"Insert Application: Roughing
Insert Style: CNMGMounting Hole Dia.: 0.312
Super Alloy (S) Compatibility: NoChip-Breaker: RT
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralWorkpiece Compatibility: Cast Iron (K)
Stainless (M) Compatibility: NoSteel (P) Compatibility: No
ANSI Number: CNMG643RT TT7310ISO Number: CNMG190612RT TT7310
Nose Radius: 0.0472"Coating: CVD
Insert Size: 643Grade: TT7310
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 643, Chip-Breaker RT, Grade TT7310, Application Roughing, Workpiece Material Cast Iron, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG190612RT TT7310, ANSI Number CNMG643RT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.