Carbide Turning Insert, CNMG643RT TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3761511| Mfr #: CNMG643RT TT8115

$26.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761511 Mfr #: CNMG643RT TT8115
No. of Edges: 4Non Ferrous (N) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Insert Shape: DiamondSuper Alloy (S) Compatibility: No
Mounting Style: Top and Hole ClampingInsert Thickness: 0.250"
Inscribed Circle: 3/4"Insert Size: 643
Mounting Hole Dia.: 0.312Insert Material: Carbide
Nose Radius: 0.0472"Rake: Negative
Steel (P) Compatibility: YesHardened (H) Compatibility: No
Insert Style: CNMGInsert Application: Roughing
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: NoISO Number: CNMG190612RT TT8115
Chip-Breaker: RTCoating: CVD
Grade: TT8115ANSI Number: CNMG643RT TT8115
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 643, Chip-Breaker RT, Grade TT8115, Application Roughing, Workpiece Material Steel, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG190612RT TT8115, ANSI Number CNMG643RT TT8115

Product Reviews

Save 15%. Sign up for Z-mail.