Carbide Turning Insert, CNMG643RT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3760942| Mfr #: CNMG643RT TT8125

$33.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3760942 Mfr #: CNMG643RT TT8125
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0472"
Insert Thickness: 0.250"Inscribed Circle: 3/4"
Insert Size: 643Insert Style: CNMG
Mounting Hole Dia.: 0.312Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralCoating: CVD
Grade: TT8125ANSI Number: CNMG643RT TT8125
Insert Application: RoughingWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
ISO Number: CNMG190612RT TT8125Chip-Breaker: RT
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 643, Chip-Breaker RT, Grade TT8125, Application Roughing, Workpiece Material Steel, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG190612RT TT8125, ANSI Number CNMG643RT TT8125

Product Reviews

Save 15%. Sign up for Z-mail.