JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbide Turning Insert, CNMG644RT TT7100

INGERSOLL CUTTING TOOL| Zoro #: G3763627| Mfr #: CNMG644RT TT7100

$26.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763627 Mfr #: CNMG644RT TT7100
Coating: CVDMounting Style: Top and Hole Clamping
Cutting Direction: NeutralHardened (H) Compatibility: No
Insert Shape: DiamondNon Ferrous (N) Compatibility: No
Super Alloy (S) Compatibility: NoRake: Negative
Insert Material: CarbideInsert Style: CNMG
Insert Thickness: 0.250"Nose Radius: 0.0625"
No. of Edges: 4Mounting Hole Dia.: 0.312
Insert Size: 644Inscribed Circle: 3/4"
Item: Turning InsertChip-Breaker: RT
Grade: TT7100ANSI Number: CNMG644RT TT7100
Insert Application: RoughingWorkpiece Compatibility: Stainless (M), Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: Yes
Steel (P) Compatibility: YesISO Number: CNMG190616RT TT7100
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CNMG, Insert Size 644, Chip-Breaker RT, Grade TT7100, Application Roughing, Workpiece Material Steel and Stainless, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.063 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number CNMG190616RT TT7100, ANSI Number CNMG644RT TT7100

Product Reviews

Save 15%. Sign up for Z-mail.