KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, DCGT32.52FL K10, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3761344| Mfr #: DCGT32.52FL K10

$9.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.156"
Steel (P) Compatibility: No
Insert Style: DCGT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761344 Mfr #: DCGT32.52FL K10
Insert Thickness: 0.156"Steel (P) Compatibility: No
Insert Style: DCGTMounting Style: Screw Held
Inscribed Circle: 3/8"Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K)ANSI Number: DCGT32.52FL K10
Grade: K10Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: FLCoating: Uncoated
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.173"Insert Size: 32.52
ISO Number: DCGT11T308FL K10Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: SDJC or SDNC Toolholders, S-SDJC Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 7 Degrees , 55 Degrees Rhombic, Style DCGT, Insert Size 32.52, Chip-Breaker FL, Grade K10, Application Roughing to Finishing, Workpiece Material Non-ferrous, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.031 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number DCGT11T308FL K10, ANSI Number DCGT32.52FL K10

Reviews