JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbide Turning Insert, DNMG431FC TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3758763| Mfr #: DNMG431FC TT8125

$17.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758763 Mfr #: DNMG431FC TT8125
Hardened (H) Compatibility: NoMounting Hole Dia.: 0.203"
No. of Edges: 4Insert Style: DNMG
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Nose Radius: 0.0157"Insert Material: Carbide
Steel (P) Compatibility: YesInsert Shape: Diamond
Insert Thickness: 0.1875"Insert Size: 431
Item: Turning InsertMounting Style: Top and Hole Clamping
Rake: NegativeSuper Alloy (S) Compatibility: No
Inscribed Circle: 1/2"ANSI Number: DNMG431FC TT8125
Insert Application: FinishingWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
ISO Number: DNMG150404FC TT8125Chip-Breaker: FC
Coating: CVDGrade: TT8125
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Rhombic, Style DNMG, Insert Size 431, Chip-Breaker FC, Grade TT8125, Application Finishing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG150404FC TT8125, ANSI Number DNMG431FC TT8125

Product Reviews

Save 15%. Sign up for Z-mail.