Carbide Turning Insert, DNMG431FG TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3757284| Mfr #: DNMG431FG TT8115

$16.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757284 Mfr #: DNMG431FG TT8115
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0157"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 431Insert Style: DNMG
Mounting Hole Dia.: 0.203"Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralGrade: TT8115
ANSI Number: DNMG431FG TT8115Insert Application: Finishing
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: NoISO Number: DNMG150404FG TT8115
Chip-Breaker: FGCoating: CVD
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Rhombic, Style DNMG, Insert Size 431, Chip-Breaker FG, Grade TT8115, Application Finishing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG150404FG TT8115, ANSI Number DNMG431FG TT8115

Product Reviews

Save 15%. Sign up for Z-mail.