KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, DNMG432 TT8125, Min. Qty 6

INGERSOLL CUTTING TOOL| Zoro #: G3763557| Mfr #: DNMG432 TT8125

$10.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: Yes
Insert Style: DNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763557 Mfr #: DNMG432 TT8125
Insert Thickness: 0.1875"Steel (P) Compatibility: Yes
Insert Style: DNMGMounting Style: Top and hole Clamping
Inscribed Circle: 1/2"Insert Application: Medium
Workpiece Compatibility: Steel (P)ANSI Number: DNMG432 TT8125
Grade: TT8125Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 4
Chip-Breaker: CommonCoating: CVD
Rake: NegativeNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.203"Insert Size: 432
ISO Number: DNMG150408 TT8125Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: TDJN, TDQN, TDNNN Toolholders, A-TDJN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Rhombic, Style DNMG, Insert Size 432, Grade TT8125, Application General Purpose, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG150408 TT8125, ANSI Number DNMG432 TT8125

Reviews