20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Carbide Turning Insert, DNMG432FG TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3758334| Mfr #: DNMG432FG TT8125

$21.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758334 Mfr #: DNMG432FG TT8125
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: DNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: DNMG150408FG TT8125Chip-Breaker: FG
Coating: CVDGrade: TT8125
ANSI Number: DNMG432FG TT8125Insert Application: Finishing
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Rhombic, Style DNMG, Insert Size 432, Chip-Breaker FG, Grade TT8125, Application Finishing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG150408FG TT8125, ANSI Number DNMG432FG TT8125

Product Reviews

Save 15%. Sign up for Z-mail.