Carbide Turning Insert, DNMG432ML TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3759682| Mfr #: DNMG432ML TT8020

$17.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759682 Mfr #: DNMG432ML TT8020
Non Ferrous (N) Compatibility: NoNose Radius: 0.0312"
Insert Shape: DiamondMounting Hole Dia.: 0.203"
No. of Edges: 4Cutting Direction: Neutral
Insert Material: CarbideInsert Style: DNMG
Rake: NegativeHardened (H) Compatibility: No
Inscribed Circle: 1/2"Super Alloy (S) Compatibility: No
Insert Thickness: 0.1875"Insert Size: 432
Mounting Style: Top and Hole ClampingItem: Turning Insert
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Cast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
ISO Number: DNMG150408ML TT8020Chip-Breaker: ML
Coating: PVD-TiCNGrade: TT8020
ANSI Number: DNMG432ML TT8020Insert Application: Medium
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Rhombic, Style DNMG, Insert Size 432, Chip-Breaker ML, Grade TT8020, Application Medium/Finishing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG150408ML TT8020, ANSI Number DNMG432ML TT8020

Product Reviews

Save 15%. Sign up for Z-mail.