Carbide Turning Insert, DNMG432MT TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3757311| Mfr #: DNMG432MT TT8020

$21.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757311 Mfr #: DNMG432MT TT8020
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: DNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
ISO Number: DNMG150408MT TT8020Chip-Breaker: MT
Coating: PVD-TiCNGrade: TT8020
ANSI Number: DNMG432MT TT8020Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Cast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Rhombic, Style DNMG, Insert Size 432, Chip-Breaker MT, Grade TT8020, Application Medium to Roughing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG150408MT TT8020, ANSI Number DNMG432MT TT8020

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.