Carbide Turning Insert, DNMG432MT TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3758815| Mfr #: DNMG432MT TT8115

$15.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758815 Mfr #: DNMG432MT TT8115
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: DNMG
Mounting Hole Dia.: 0.203"Steel (P) Compatibility: Yes
Stainless (M) Compatibility: NoSuper Alloy (S) Compatibility: No
Cast Iron (K) Compatibility: NoNon Ferrous (N) Compatibility: No
Workpiece Compatibility: Steel (P)Insert Material: Carbide
Mounting Style: Top and Hole ClampingCoating: CVD
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralInsert Application: Roughing
ISO Number: DNMG150408MT TT8115Chip-Breaker: MT
Grade: TT8115ANSI Number: DNMG432MT TT8115
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Rhombic, Style DNMG, Insert Size 432, Chip-Breaker MT, Grade TT8115, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG150408MT TT8115, ANSI Number DNMG432MT TT8115

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.