JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Carbide Turning Insert, DNMG432MT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3767407| Mfr #: DNMG432MT TT8125

$16.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3767407 Mfr #: DNMG432MT TT8125
Nose Radius: 0.0312"Insert Material: Carbide
Super Alloy (S) Compatibility: NoInsert Shape: Diamond
Mounting Hole Dia.: 0.203"Rake: Negative
Insert Thickness: 0.1875"Item: Turning Insert
Insert Style: DNMGCutting Direction: Neutral
No. of Edges: 4Hardened (H) Compatibility: No
Mounting Style: Top and Hole ClampingInscribed Circle: 1/2"
Non Ferrous (N) Compatibility: NoInsert Size: 432
Insert Application: RoughingWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: YesISO Number: DNMG150408MT TT8125
Chip-Breaker: MTCoating: CVD
Grade: TT8125ANSI Number: DNMG432MT TT8125
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Rhombic, Style DNMG, Insert Size 432, Chip-Breaker MT, Grade TT8125, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG150408MT TT8125, ANSI Number DNMG432MT TT8125

Product Reviews

Save 15%. Sign up for Z-mail.