JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbide Turning Insert, DNMG432RT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3757327| Mfr #: DNMG432RT TT7310

$17.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757327 Mfr #: DNMG432RT TT7310
Insert Size: 432Hardened (H) Compatibility: No
Insert Shape: DiamondInsert Style: DNMG
Super Alloy (S) Compatibility: NoItem: Turning Insert
Rake: NegativeNose Radius: 0.0312"
Mounting Hole Dia.: 0.203"Non Ferrous (N) Compatibility: No
Inscribed Circle: 1/2"No. of Edges: 4
Insert Material: CarbideMounting Style: Top and Hole Clamping
Insert Thickness: 0.1875"Cutting Direction: Neutral
Chip-Breaker: RTCoating: CVD
Grade: TT7310ANSI Number: DNMG432RT TT7310
Insert Application: RoughingWorkpiece Compatibility: Cast Iron (K)
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: No
Steel (P) Compatibility: NoISO Number: DNMG150408RT TT7310
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Rhombic, Style DNMG, Insert Size 432, Chip-Breaker RT, Grade TT7310, Application Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG150408RT TT7310, ANSI Number DNMG432RT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.