LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Carbide Turning Insert, DNMG433RT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3757844| Mfr #: DNMG433RT TT7310

$16.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757844 Mfr #: DNMG433RT TT7310
Insert Thickness: 0.1875"Mounting Hole Dia.: 0.203"
Inscribed Circle: 1/2"Stainless (M) Compatibility: No
Insert Shape: DiamondNon Ferrous (N) Compatibility: No
Nose Radius: 0.0472"Rake: Negative
Super Alloy (S) Compatibility: NoNo. of Edges: 4
Coating: CVDCutting Direction: Neutral
Insert Material: CarbideInsert Size: 433
Mounting Style: Top and Hole ClampingInsert Style: DNMG
Hardened (H) Compatibility: NoItem: Turning Insert
ISO Number: DNMG150412RT TT7310Chip-Breaker: RT
Grade: TT7310ANSI Number: DNMG433RT TT7310
Insert Application: RoughingWorkpiece Compatibility: Cast Iron (K)
Cast Iron (K) Compatibility: YesSteel (P) Compatibility: No
Country of Origin (subject to change): South Korea

Product Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Rhombic, Style DNMG, Insert Size 433, Chip-Breaker RT, Grade TT7310, Application Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG150412RT TT7310, ANSI Number DNMG433RT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.