Carbide Turning Insert, DNMG433WT TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3766795| Mfr #: DNMG433WT TT8115

$21.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766795 Mfr #: DNMG433WT TT8115
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0472"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 433Insert Style: DNMG
Mounting Hole Dia.: 0.203"Stainless (M) Compatibility: No
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Coating: CVDHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Insert Application: MediumWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: DNMG150412WT TT8115Chip-Breaker: WT
Grade: TT8115ANSI Number: DNMG433WT TT8115
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 55 Degrees Rhombic, Style DNMG, Insert Size 433, Chip-Breaker WT, Grade TT8115, Application Wiper Medium, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number DNMG150412WT TT8115, ANSI Number DNMG433WT TT8115

Product Reviews

Save 15%. Sign up for Z-mail.