20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Carbide Turning Insert, HNMG432GU TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3764424| Mfr #: HNMG432GU TT8125

$22.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764424 Mfr #: HNMG432GU TT8125
Insert Shape: HexagonRake: Negative
No. of Edges: 12Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Application: RoughingInsert Size: 432
Insert Style: HNMGMounting Hole Dia.: 0.203"
Stainless (M) Compatibility: NoSuper Alloy (S) Compatibility: No
Chip-Breaker: GUNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Coating: CVDHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Steel (P) Compatibility: YesISO Number: HNMG050408GU TT8125
Grade: TT8125ANSI Number: HNMG432GU TT8125
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , Hexagonal, Style HNMG, Insert Size 432, Chip-Breaker GU, Grade TT8125, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 12, ISO Number HNMG050408GU TT8125, ANSI Number HNMG432GU TT8125

Product Reviews

Save 15%. Sign up for Z-mail.