JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbide Turning Insert, SNMA432 TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3758684| Mfr #: SNMA432 TT7310

$13.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758684 Mfr #: SNMA432 TT7310
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Insert Material: CarbideMounting Hole Dia.: 0.203"
Cutting Direction: NeutralInscribed Circle: 1/2"
Non Ferrous (N) Compatibility: NoInsert Shape: Square
Insert Thickness: 0.1875"Item: Turning Insert
Rake: NegativeNo. of Edges: 8
Super Alloy (S) Compatibility: NoInsert Size: 432
Insert Style: SNMAGrade: TT7310
Insert Application: MediumANSI Number: SNMA432 TT7310
Workpiece Compatibility: Cast Iron (K)Cast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: NoSteel (P) Compatibility: No
ISO Number: SNMA120408 TT7310Nose Radius: 0.0312"
Chip-Breaker: CommonCoating: CVD
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , Square, Style SNMA, Insert Size 432, Grade TT7310, Application General Purpose, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 8, ISO Number SNMA120408 TT7310, ANSI Number SNMA432 TT7310

Product Reviews

Save 15%. Sign up for Z-mail.