Carbide Turning Insert, SNMA433 TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3762954| Mfr #: SNMA433 TT7310

$10.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3762954 Mfr #: SNMA433 TT7310
Insert Shape: SquareRake: Negative
No. of Edges: 8Insert Thickness: 0.1875"
Inscribed Circle: 1/2"Mounting Hole Dia.: 0.203"
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralISO Number: SNMA120412 TT7310
Nose Radius: 0.0472"Chip-Breaker: Common
Coating: CVDInsert Size: 433
Insert Style: SNMAGrade: TT7310
Insert Application: MediumANSI Number: SNMA433 TT7310
Workpiece Compatibility: Cast Iron (K)Cast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: NoSteel (P) Compatibility: No
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , Square, Style SNMA, Insert Size 433, Grade TT7310, Application General Purpose, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 8, ISO Number SNMA120412 TT7310, ANSI Number SNMA433 TT7310

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.