Carbide Turning Insert, SNMG432MT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3765106| Mfr #: SNMG432MT TT7310

$14.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765106 Mfr #: SNMG432MT TT7310
Insert Shape: SquareRake: Negative
No. of Edges: 8Insert Thickness: 0.1875"
Inscribed Circle: 1/2"Mounting Hole Dia.: 0.203"
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralCoating: CVD
Insert Size: 432Insert Style: SNMG
Grade: TT7310Insert Application: Roughing
ANSI Number: SNMG432MT TT7310Workpiece Compatibility: Cast Iron (K)
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: No
Steel (P) Compatibility: NoISO Number: SNMG120408MT TT7310
Nose Radius: 0.0312"Chip-Breaker: MT
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , Square, Style SNMG, Insert Size 432, Chip-Breaker MT, Grade TT7310, Application Medium to Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 8, ISO Number SNMG120408MT TT7310, ANSI Number SNMG432MT TT7310

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.