Carbide Turning Insert, SNMG432MT TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3762184| Mfr #: SNMG432MT TT8020

$14.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3762184 Mfr #: SNMG432MT TT8020
Item: Turning InsertInscribed Circle: 1/2"
Cutting Direction: NeutralInsert Material: Carbide
Mounting Hole Dia.: 0.203"No. of Edges: 8
Mounting Style: Top and Hole ClampingRake: Negative
Hardened (H) Compatibility: NoNon Ferrous (N) Compatibility: No
Super Alloy (S) Compatibility: NoInsert Thickness: 0.1875"
Insert Shape: SquareCast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
ISO Number: SNMG120408MT TT8020Nose Radius: 0.0312"
Chip-Breaker: MTCoating: PVD-TiCN
Insert Size: 432Insert Style: SNMG
Grade: TT8020Insert Application: Roughing
ANSI Number: SNMG432MT TT8020Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , Square, Style SNMG, Insert Size 432, Chip-Breaker MT, Grade TT8020, Application Medium to Roughing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 8, ISO Number SNMG120408MT TT8020, ANSI Number SNMG432MT TT8020
Save 15%. Sign up for Z-mail.