JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbide Turning Insert, SNMG432MT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3758903| Mfr #: SNMG432MT TT8125

$14.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758903 Mfr #: SNMG432MT TT8125
Insert Shape: SquareItem: Turning Insert
Mounting Style: Top and Hole ClampingCutting Direction: Neutral
Insert Thickness: 0.1875"No. of Edges: 8
Mounting Hole Dia.: 0.203"Hardened (H) Compatibility: No
Non Ferrous (N) Compatibility: NoSuper Alloy (S) Compatibility: No
Insert Material: CarbideRake: Negative
Inscribed Circle: 1/2"Insert Size: 432
Insert Style: SNMGGrade: TT8125
Insert Application: RoughingANSI Number: SNMG432MT TT8125
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: SNMG120408MT TT8125Nose Radius: 0.0312"
Chip-Breaker: MTCoating: CVD
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , Square, Style SNMG, Insert Size 432, Chip-Breaker MT, Grade TT8125, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 8, ISO Number SNMG120408MT TT8125, ANSI Number SNMG432MT TT8125

Product Reviews

Save 15%. Sign up for Z-mail.