Carbide Turning Insert, SNMG433PC TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3759664| Mfr #: SNMG433PC TT8125

$14.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759664 Mfr #: SNMG433PC TT8125
Insert Shape: SquareRake: Negative
No. of Edges: 8Insert Thickness: 0.1875"
Inscribed Circle: 1/2"Mounting Hole Dia.: 0.203"
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralInsert Style: SNMG
Grade: TT8125Insert Application: Medium
ANSI Number: SNMG433PC TT8125Workpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: YesISO Number: SNMG120412PC TT8125
Nose Radius: 0.0472"Chip-Breaker: PC
Coating: CVDInsert Size: 433
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , Square, Style SNMG, Insert Size 433, Chip-Breaker PC, Grade TT8125, Application Medium, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 8, ISO Number SNMG120412PC TT8125, ANSI Number SNMG433PC TT8125

Product Reviews

Save 15%. Sign up for Z-mail.