LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Carbide Turning Insert, SNMG643 TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3762001| Mfr #: SNMG643 TT8125

$30.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3762001 Mfr #: SNMG643 TT8125
Insert Thickness: 0.250"No. of Edges: 8
Insert Material: CarbideInscribed Circle: 3/4"
Steel (P) Compatibility: YesCutting Direction: Neutral
Rake: NegativeInsert Size: 643
Non Ferrous (N) Compatibility: NoInsert Shape: Square
Mounting Hole Dia.: 0.312Super Alloy (S) Compatibility: No
Mounting Style: Top and Hole ClampingNose Radius: 0.0472"
Insert Style: SNMGHardened (H) Compatibility: No
Item: Turning InsertInsert Application: Medium
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: NoISO Number: SNMG190612 TT8125
Chip-Breaker: CommonCoating: CVD
Grade: TT8125ANSI Number: SNMG643 TT8125
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , Square, Style SNMG, Insert Size 643, Grade TT8125, Application General Purpose, Workpiece Material Steel, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 8, ISO Number SNMG190612 TT8125, ANSI Number SNMG643 TT8125

Product Reviews

Save 15%. Sign up for Z-mail.