Carbide Turning Insert, SNMG643MT TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3761791| Mfr #: SNMG643MT TT8020

$23.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761791 Mfr #: SNMG643MT TT8020
Insert Shape: SquareRake: Negative
No. of Edges: 8Nose Radius: 0.0472"
Insert Thickness: 0.250"Inscribed Circle: 3/4"
Insert Size: 643Insert Style: SNMG
Mounting Hole Dia.: 0.312Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralChip-Breaker: MT
Coating: PVD-TiCNGrade: TT8020
ANSI Number: SNMG643MT TT8020Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Cast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: YesISO Number: SNMG190612MT TT8020
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , Square, Style SNMG, Insert Size 643, Chip-Breaker MT, Grade TT8020, Application Medium to Roughing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.047 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 8, ISO Number SNMG190612MT TT8020, ANSI Number SNMG643MT TT8020

Product Reviews

Save 15%. Sign up for Z-mail.