Carbide Turning Insert, SNMG643RT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3763024| Mfr #: SNMG643RT TT8125

$23.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763024 Mfr #: SNMG643RT TT8125
Insert Shape: SquareRake: Negative
No. of Edges: 8Nose Radius: 0.0472"
Insert Thickness: 0.250"Inscribed Circle: 3/4"
Insert Size: 643Insert Style: SNMG
Mounting Hole Dia.: 0.312Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralInsert Application: Roughing
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Stainless (M) Compatibility: NoISO Number: SNMG190612RT TT8125
Chip-Breaker: RTCoating: CVD
Grade: TT8125ANSI Number: SNMG643RT TT8125
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , Square, Style SNMG, Insert Size 643, Chip-Breaker RT, Grade TT8125, Application Roughing, Workpiece Material Steel, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 8, ISO Number SNMG190612RT TT8125, ANSI Number SNMG643RT TT8125

Product Reviews

Save 15%. Sign up for Z-mail.