Carbide Turning Insert, SNMG644MT TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3757266| Mfr #: SNMG644MT TT8020

$23.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757266 Mfr #: SNMG644MT TT8020
Insert Shape: SquareRake: Negative
No. of Edges: 8Nose Radius: 0.0625"
Insert Thickness: 0.250"Inscribed Circle: 3/4"
Insert Size: 644Insert Style: SNMG
Mounting Hole Dia.: 0.312Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralCoating: PVD-TiCN
Grade: TT8020ANSI Number: SNMG644MT TT8020
Insert Application: RoughingWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: Yes
ISO Number: SNMG190616MT TT8020Chip-Breaker: MT
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , Square, Style SNMG, Insert Size 644, Chip-Breaker MT, Grade TT8020, Application Medium to Roughing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 3/4 In, Insert Thickness 0.250 In, Nose Radius 0.063 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.312, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 8, ISO Number SNMG190616MT TT8020, ANSI Number SNMG644MT TT8020

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.