BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carbide Turning Insert, TCGT32.51FL K10, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3765921| Mfr #: TCGT32.51FL K10

$10.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: K10No. of Edges: 3Chip-Breaker: FL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765921 Mfr #: TCGT32.51FL K10
Grade: K10No. of Edges: 3
Chip-Breaker: FLInsert Material: Carbide
Stainless (M) Compatibility: NoISO Number: TCGT16T304FL K10
Super Alloy (S) Compatibility: NoInsert Size: 32.51
Mounting Hole Dia.: 0.173"ANSI Number: TCGT32.51FL K10
Coating: UncoatedWorkpiece Compatibility: Cast Iron (K)
Inscribed Circle: 3/8"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Triangle
For Use With: STGC Toolholders, S-STFC Boring BarsInsert Application: Roughing
Insert Style: TCGTNon Ferrous (N) Compatibility: No
Mounting Style: Screw HeldInsert Thickness: 0.156"
Hardened (H) Compatibility: NoSteel (P) Compatibility: No
Nose Radius: 0.0157"Country of Origin (subject to change): Unknown

Description

Turning Insert, Triangle, Insert Style TCGT, Insert Size 32.51, Chip-Breaker FL, Grade K10, Insert Application Roughing, Workpiece Compatibility Cast Iron (K), Inscribed Circle 3/8 In., Insert Thickness 0.156 In., Nose Radius 0.0157 In., ANSI Number TCGT32.51FL K10, ISO Number TCGT16T304FL K10, Insert Material Carbide, Coating Uncoated, Cutting Direction Neutral, Rake Positive, For Use With STGC Toolholders, S-STFC Boring Bars, No. of Edges 3, Mounting Hole Dia. 0.173 In.

Reviews