JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbide Turning Insert, TNMA432 TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3761904| Mfr #: TNMA432 TT7310

$16.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761904 Mfr #: TNMA432 TT7310
Nose Radius: 0.0312"Insert Style: TNMA
Insert Shape: TriangleInsert Application: Medium
Insert Material: CarbideNon Ferrous (N) Compatibility: No
No. of Edges: 6Mounting Style: Top and Hole Clamping
Super Alloy (S) Compatibility: NoMounting Hole Dia.: 0.203"
Stainless (M) Compatibility: NoInsert Thickness: 0.1875"
Item: Turning InsertInsert Size: 432
Coating: CVDRake: Negative
Hardened (H) Compatibility: NoCutting Direction: Neutral
Inscribed Circle: 1/2"Chip-Breaker: Common
ISO Number: TNMA220408 TT7310Grade: TT7310
ANSI Number: TNMA432 TT7310Workpiece Compatibility: Cast Iron (K)
Cast Iron (K) Compatibility: YesSteel (P) Compatibility: No
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMA, Insert Size 432, Grade TT7310, Application General Purpose, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMA220408 TT7310, ANSI Number TNMA432 TT7310

Product Reviews

Save 15%. Sign up for Z-mail.