KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, TNMA433 TT7310, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3765912| Mfr #: TNMA433 TT7310

$7.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: No
Insert Style: TNMA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765912 Mfr #: TNMA433 TT7310
Insert Thickness: 0.1875"Steel (P) Compatibility: No
Insert Style: TNMAMounting Style: Top and Hole Clamping
Inscribed Circle: 1/2"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K)ANSI Number: TNMA433 TT7310
Grade: TT7310Stainless (M) Compatibility: No
Insert Shape: TriangleNo. of Edges: 6
Chip-Breaker: CommonCoating: CVD
Rake: NegativeNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0472"
Mounting Hole Dia.: 0.203"Insert Size: 433
ISO Number: TNMA220412 TT7310Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: TTFN, TTJN Toolholders
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMA, Insert Size 433, Grade TT7310, Application General Purpose, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMA220412 TT7310, ANSI Number TNMA433 TT7310

Reviews