KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, TNMG432MP TT8020, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3756496| Mfr #: TNMG432MP TT8020

$8.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: Yes
Insert Style: TNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756496 Mfr #: TNMG432MP TT8020
Insert Thickness: 0.1875"Steel (P) Compatibility: Yes
Insert Style: TNMGMounting Style: Top and Hole Clamping
Inscribed Circle: 1/2"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: TNMG432MP TT8020
Grade: TT8020Stainless (M) Compatibility: Yes
Insert Shape: TriangleNo. of Edges: 6
Chip-Breaker: MPCoating: PVD-TiCN
Rake: NegativeNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.203"Insert Size: 432
ISO Number: TNMG220408MP TT8020Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: TTFN, TTJN Toolholders
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMG, Insert Size 432, Chip-Breaker MP, Grade TT8020, Application Medium Positive, Workpiece Material Tough Applications on All Materials, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMG220408MP TT8020, ANSI Number TNMG432MP TT8020

Reviews