Carbide Turning Insert, TNMG432MP TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3767242| Mfr #: TNMG432MP TT8115

$13.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3767242 Mfr #: TNMG432MP TT8115
Insert Shape: TriangleRake: Negative
No. of Edges: 6Insert Thickness: 0.1875"
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralMounting Hole Dia.: 0.203"
Insert Style: TNMGCoating: CVD
Insert Application: MediumInsert Size: 432
Workpiece Compatibility: Steel (P)Grade: TT8115
Cast Iron (K) Compatibility: NoANSI Number: TNMG432MP TT8115
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: TNMG220408MP TT8115Nose Radius: 0.0312"
Inscribed Circle: 1/2"Chip-Breaker: MP
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMG, Insert Size 432, Chip-Breaker MP, Grade TT8115, Application Medium Positive, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMG220408MP TT8115, ANSI Number TNMG432MP TT8115

Product Reviews

Save 15%. Sign up for Z-mail.