KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, TNMG432MT TT8115, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3757704| Mfr #: TNMG432MT TT8115

$20.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: Yes
Insert Style: TNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757704 Mfr #: TNMG432MT TT8115
Insert Thickness: 0.1875"Steel (P) Compatibility: Yes
Insert Style: TNMGMounting Style: Top and Hole Clamping
Inscribed Circle: 1/2"Insert Application: Roughing
Workpiece Compatibility: Steel (P)ANSI Number: TNMG432MT TT8115
Grade: TT8115Stainless (M) Compatibility: No
Insert Shape: TriangleNo. of Edges: 6
Chip-Breaker: MTCoating: CVD
Rake: NegativeNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.203"Insert Size: 432
ISO Number: TNMG220408MT TT8115Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: TTFN, TTJN Toolholders
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 0 Degrees , Triangle, Style TNMG, Insert Size 432, Chip-Breaker MT, Grade TT8115, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number TNMG220408MT TT8115, ANSI Number TNMG432MT TT8115

Reviews