Carbide Turning Insert, VBMT331MT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3766777| Mfr #: VBMT331MT TT8125

$23.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766777 Mfr #: VBMT331MT TT8125
Insert Shape: DiamondRake: Positive
No. of Edges: 2Nose Radius: 0.0157"
Insert Thickness: 0.1875"Inscribed Circle: 3/8"
Insert Application: RoughingInsert Size: 331
Insert Style: VBMTMounting Hole Dia.: 0.173"
Stainless (M) Compatibility: NoSuper Alloy (S) Compatibility: No
Chip-Breaker: MTNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Screw Held
Coating: CVDHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Steel (P) Compatibility: YesISO Number: VBMT160404MT TT8125
Grade: TT8125ANSI Number: VBMT331MT TT8125
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 5 Degrees , 35 Degrees Rhombic, Style VBMT, Insert Size 331, Chip-Breaker MT, Grade TT8125, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number VBMT160404MT TT8125, ANSI Number VBMT331MT TT8125

Product Reviews

Save 15%. Sign up for Z-mail.