KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, VBMT332FG TT8125, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3762701| Mfr #: VBMT332FG TT8125

$11.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: Yes
Insert Style: VBMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762701 Mfr #: VBMT332FG TT8125
Insert Thickness: 0.1875"Steel (P) Compatibility: Yes
Insert Style: VBMTMounting Style: Screw Held
Inscribed Circle: 3/8"Insert Application: Finishing
Workpiece Compatibility: Steel (P)ANSI Number: VBMT332FG TT8125
Grade: TT8125Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: FGCoating: CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.173"Insert Size: 332
ISO Number: VBMT160408FG TT8125Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: SVJB Toolholders
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 5 Degrees , 35 Degrees Rhombic, Style VBMT, Insert Size 332, Chip-Breaker FG, Grade TT8125, Application Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number VBMT160408FG TT8125, ANSI Number VBMT332FG TT8125

Reviews