Carbide Turning Insert, VBMT332MT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3765517| Mfr #: VBMT332MT TT8125

$20.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765517 Mfr #: VBMT332MT TT8125
Non Ferrous (N) Compatibility: NoInsert Thickness: 0.1875"
Mounting Hole Dia.: 0.173"Nose Radius: 0.0312"
Insert Style: VBMTInscribed Circle: 3/8"
Insert Material: CarbideCutting Direction: Neutral
Super Alloy (S) Compatibility: NoRake: Positive
Mounting Style: Screw HeldInsert Size: 332
Insert Shape: DiamondHardened (H) Compatibility: No
Item: Turning InsertNo. of Edges: 2
Insert Application: RoughingWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: YesISO Number: VBMT160408MT TT8125
Chip-Breaker: MTCoating: CVD
Grade: TT8125ANSI Number: VBMT332MT TT8125
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 5 Degrees , 35 Degrees Rhombic, Style VBMT, Insert Size 332, Chip-Breaker MT, Grade TT8125, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number VBMT160408MT TT8125, ANSI Number VBMT332MT TT8125

Product Reviews

Save 15%. Sign up for Z-mail.