BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carbide Turning Insert, VCGT220.5FL K10, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3763453| Mfr #: VCGT220.5FL K10

$11.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.125"Insert Style: VCGTInsert Shape: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763453 Mfr #: VCGT220.5FL K10
Insert Thickness: 0.125"Insert Style: VCGT
Insert Shape: DiamondMounting Style: Screw Held
Hardened (H) Compatibility: NoChip-Breaker: FL
Insert Size: 220.5ANSI Number: VCGT220.5FL K10
Insert Application: RoughingInsert Material: Carbide
Stainless (M) Compatibility: NoFor Use With: SVJC Toolholders
Nose Radius: 0.008"Cast Iron (K) Compatibility: Yes
Rake: PositiveNon Ferrous (N) Compatibility: No
Workpiece Compatibility: Cast Iron (K)Super Alloy (S) Compatibility: No
No. of Edges: 2Grade: K10
Coating: UncoatedItem: Turning Insert
Inscribed Circle: 1/4"Mounting Hole Dia.: 0.110"
Cutting Direction: NeutralSteel (P) Compatibility: No
ISO Number: VCGT110302FL TT5030Country of Origin (subject to change): Unknown

Description

Turning Insert, Diamond, Insert Style VCGT, Insert Size 220.5, Chip-Breaker FL, Grade K10, Insert Application Roughing, Workpiece Compatibility Cast Iron (K), Inscribed Circle 1/4 In., Insert Thickness 0.125 In., Nose Radius 0.008 In., ANSI Number VCGT220.5FL K10, ISO Number VCGT110302FL TT5030, Insert Material Carbide, Coating Uncoated, Cutting Direction Neutral, Rake Positive, For Use With SVJC Toolholders, No. of Edges 2, Mounting Hole Dia. 0.110 In., Mounting Style Screw Held

Reviews