JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Carbide Turning Insert, VCGT221FL K10

INGERSOLL CUTTING TOOL| Zoro #: G3766926| Mfr #: VCGT221FL K10

$19.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766926 Mfr #: VCGT221FL K10
Cutting Direction: NeutralInsert Shape: Diamond
Insert Application: RoughingNon Ferrous (N) Compatibility: No
Insert Style: VCGTGrade: K10
Stainless (M) Compatibility: NoSteel (P) Compatibility: No
Hardened (H) Compatibility: NoChip-Breaker: FL
Coating: UncoatedSuper Alloy (S) Compatibility: No
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Mounting Style: Screw HeldRake: Positive
No. of Edges: 2Item: Turning Insert
Workpiece Compatibility: Cast Iron (K)Insert Thickness: 0.125"
Inscribed Circle: 1/4"Mounting Hole Dia.: 0.110"
Insert Size: 221ANSI Number: VCGT221FL K10
ISO Number: VCGT110304FL TT5030Nose Radius: 0.0157"
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 35 Degrees Rhombic, Style VCGT, Insert Size 221, Chip-Breaker FL, Grade K10, Application Roughing to Finishing, Workpiece Material Non-ferrous, Inscribed Circle 1/4 In, Insert Thickness 0.125 In, Nose Radius 0.016 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number VCGT110304FL TT5030, ANSI Number VCGT221FL K10

Product Reviews

Save 15%. Sign up for Z-mail.