BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carbide Turning Insert, VCGT331FL K10, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3758711| Mfr #: VCGT331FL K10

$13.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: K10No. of Edges: 2Chip-Breaker: FL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3758711 Mfr #: VCGT331FL K10
Grade: K10No. of Edges: 2
Chip-Breaker: FLInsert Material: Carbide
Stainless (M) Compatibility: NoISO Number: VCGT160404FL K10
Super Alloy (S) Compatibility: NoInsert Size: 331
Mounting Hole Dia.: 0.173"ANSI Number: VCGT331FL K10
Coating: UncoatedWorkpiece Compatibility: Cast Iron (K)
Inscribed Circle: 3/8"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Diamond
For Use With: SVJC ToolholdersInsert Application: Roughing
Insert Style: VCGTNon Ferrous (N) Compatibility: No
Mounting Style: Screw HeldInsert Thickness: 0.1875"
Hardened (H) Compatibility: NoSteel (P) Compatibility: No
Nose Radius: 0.0157"Country of Origin (subject to change): Unknown

Description

Turning Insert, Diamond, Insert Style VCGT, Insert Size 331, Chip-Breaker FL, Grade K10, Insert Application Roughing, Workpiece Compatibility Cast Iron (K), Inscribed Circle 3/8 In., Insert Thickness 0.1875 In., Nose Radius 0.0157 In., ANSI Number VCGT331FL K10, ISO Number VCGT160404FL K10, Insert Material Carbide, Coating Uncoated, Cutting Direction Neutral, Rake Positive, For Use With SVJC Toolholders, No. of Edges 2, Mounting Hole Dia. 0.173 In., Mounting Style Screw Held

Reviews